The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
M9F42105
Square D Circuit Breakers, Multi 9 Series
Product Description
Multi 9 Miniature Circuit Breaker,
Specifications
Specifications
Poles
1
Current Rating
5 A
Max Voltage
277 VAC
Protection
Branch Circuit
Trip Curve
C
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 120 VAC
14
kAIC @ 240 VAC
14
kAIC @ 277 VAC
10
kAIC @ 60 VDC
10
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
M9F42110
Square D Circuit Breakers, Multi 9 Series
Product Description
Multi 9-C60SP MCB, 1P, 10 A, C
Specifications
Specifications
Poles
1
Current Rating
10 A
Max Voltage
277 VAC
Protection
Branch Circuit
Trip Curve
C
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 120 VAC
14
kAIC @ 240 VAC
14
kAIC @ 277 VAC
10
kAIC @ 60 VDC
10
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
M9F17316
Square D Circuit Breakers, Multi 9 Series
Product Description
Multi 9 Miniature Circuit Breaker,
Specifications
Specifications
Poles
3
Current Rating
16 A
Max Voltage
440 VAC
Protection
Branch Circuit
Trip Curve
C
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
50
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
M9F15202
Square D Circuit Breakers, Multi 9 Series
Product Description
Multi 9 Miniature Circuit Breaker,
Specifications
Specifications
Poles
2
Current Rating
2 A
Max Voltage
440 VAC
Protection
Branch Circuit
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
30
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
M9F15106
Square D Circuit Breakers, Multi 9 Series
Product Description
Multi 9 Miniature Circuit Breaker,
Specifications
Specifications
Poles
1
Current Rating
6 A
Max Voltage
240 VAC
Protection
Branch Circuit
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 240 VAC
15
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
M9F43105
Square D Circuit Breakers, Multi 9 Series
Product Description
Multi 9 Miniature Circuit Breaker,
Specifications
Specifications
Poles
1
Current Rating
5 A
Max Voltage
277 VAC
Protection
Branch Circuit
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 120 VAC
14
kAIC @ 240 VAC
14
kAIC @ 277 VAC
10
kAIC @ 60 VDC
10
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
M9F43110
Square D Circuit Breakers, Multi 9 Series
Product Description
Multi 9 Miniature Circuit Breaker,
Specifications
Specifications
Poles
1
Current Rating
10 A
Max Voltage
277 VAC
Protection
Branch Circuit
Trip Curve
D
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 120 VAC
14
kAIC @ 240 VAC
14
kAIC @ 277 VAC
10
kAIC @ 60 VDC
10
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
M9F42115
Square D Circuit Breakers, Multi 9 Series
Product Description
Multi 9-C60SP MCB, 1P, 15 A, C
Specifications
Specifications
Poles
1
Current Rating
15 A
Max Voltage
277 VAC
Protection
Branch Circuit
Trip Curve
C
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 120 VAC
14
kAIC @ 240 VAC
14
kAIC @ 277 VAC
10
kAIC @ 60 VDC
10
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
M9F42101
Square D Circuit Breakers, Multi 9 Series
Product Description
Multi 9-C60SP MCB, 1P, 1 A, C Curve,
Specifications
Specifications
Poles
1
Current Rating
1 A
Max Voltage
277 VAC
Protection
Branch Circuit
Trip Curve
C
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 120 VAC
14
kAIC @ 240 VAC
14
kAIC @ 277 VAC
10
kAIC @ 60 VDC
10
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
M9F42104
Square D Circuit Breakers, Multi 9 Series
Product Description
Multi 9-C60SP MCB, 1P, 4 A, C Curve,
Specifications
Specifications
Poles
1
Current Rating
4 A
Max Voltage
277 VAC
Protection
Branch Circuit
Trip Curve
C
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
22.2
IEC Standard
60947-2
Neutral Pole
No
kAIC @ 120 VAC
14
kAIC @ 240 VAC
14
kAIC @ 277 VAC
10
kAIC @ 60 VDC
10
Terminal Type
Screw
Auxiliary Switch
No
Shunt Trip
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Circuit Breakers
Manufacturer
Square D
Product Series
Multi 9
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved